Rod seal UTS-L PUR 110x125x9,5 L=10,5

  • ERIKS:11312123
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
110 mm
Groove Diameter
125 mm
Groove Width
10.5 mm
Seal height
9.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
110 mm
D
125 mm
L
10.5 mm
H
9.5 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s