



€39.80/ pieceexcl. VAT
€48.16incl. VAT
13 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.80 | - |
5+ | €31.84 | 20.00% |
10+ | €25.87 | 35.00% |
30+ | €19.90 | 50.00% |
50+ | €17.91 | 55.00% |
100+ | €15.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 101.6 mm |
Groove Diameter | 114.3 mm |
Groove Width | 10.5 mm |
Seal height | 9.52 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 101.6 mm |
D | 114.3 mm |
L | 10.5 mm |
H | 9.52 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |