



€468.00/ pieceexcl. VAT
€566.28incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €468.00 | - |
5+ | €374.40 | 20.00% |
10+ | €304.20 | 35.00% |
30+ | €234.00 | 50.00% |
50+ | €210.60 | 55.00% |
100+ | €187.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0712 |
Rod diameter | 330 mm |
Groove Diameter | 360 mm |
Groove Width | 15 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 330 mm |
D | 360 mm |
L | 15 mm |
r | 0.8 mm |
C | 12 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |