



€137.00/ pieceexcl. VAT
€165.77incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €137.00 | - |
5+ | €109.60 | 20.00% |
10+ | €89.05 | 35.00% |
30+ | €68.50 | 50.00% |
50+ | €61.65 | 55.00% |
100+ | €54.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0712 |
Rod diameter | 140 mm |
Groove Diameter | 160 mm |
Groove Width | 10 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 140 mm |
D | 160 mm |
L | 10 mm |
r | 0.4 mm |
C | 7.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |