





€8.10/ pieceexcl. VAT
€9.80incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.10 | - |
5+ | €6.48 | 20.00% |
10+ | €5.27 | 35.00% |
30+ | €4.05 | 50.00% |
50+ | €3.65 | 55.00% |
100+ | €3.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 9 mm |
Groove Diameter | 13.9 mm |
Groove Width | 2.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 9 mm |
D | 13.9 mm |
L | 2.2 mm |
O-ring seal | 10,82x1,78 |
r | 0.4 mm |
C | 2 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |