Rod seal 0710 PTFE ER39/NBR 6x10,9 L=2,2

  • ERIKS:11072229
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

40 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.85

-

5+

€5.48

20.00%

10+

€4.45

35.00%

30+

€3.43

50.00%

50+

€3.08

55.00%

100+

€2.74

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
6 mm
Groove Diameter
10.9 mm
Groove Width
2.2 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
6 mm
D
10.9 mm
L
2.2 mm
O-ring seal
7,66x1,78
r
0.4 mm
C
2 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s