





€36.60/ pieceexcl. VAT
€44.29incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.60 | - |
5+ | €29.28 | 20.00% |
10+ | €23.79 | 35.00% |
30+ | €18.30 | 50.00% |
50+ | €16.47 | 55.00% |
100+ | €14.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 65 mm |
Groove Diameter | 75.7 mm |
Groove Width | 4.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 65 mm |
D | 75.7 mm |
L | 4.2 mm |
O-ring seal | 69,85x3,53 |
r | 1 mm |
C | 3.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |