Rod seal 0710 PTFE ER39/NBR 60x75,1 L=6,3

  • ERIKS:10020041
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€30.24/ pieceexcl. VAT

€36.59incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.24

-

5+

€25.20

16.67%

25+

€23.52

22.22%

50+

€20.16

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
60 mm
Groove Diameter
75.1 mm
Groove Width
6.3 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
60 mm
D
75.1 mm
L
6.3 mm
O-ring seal
66,04x5,33
r
1.3 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s