





€5.76/ pieceexcl. VAT
€6.97incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.76 | - |
5+ | €4.80 | 16.67% |
25+ | €4.48 | 22.22% |
50+ | €3.84 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 5 mm |
Groove Diameter | 9.9 mm |
Groove Width | 2.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 5 mm |
D | 9.9 mm |
L | 2.2 mm |
O-ring seal | 6,75x1,78 |
r | 0.4 mm |
C | 2 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |