Rod seal 0710 PTFE ER39/NBR 55x70,1 L=6,3

  • ERIKS:10020039
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€30.70/ pieceexcl. VAT

€37.15incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.70

-

5+

€24.56

20.00%

10+

€19.95

35.00%

30+

€15.35

50.00%

50+

€13.82

55.00%

100+

€12.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
55 mm
Groove Diameter
70.1 mm
Groove Width
6.3 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
55 mm
D
70.1 mm
L
6.3 mm
O-ring seal
59,70x5,33
r
1.3 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s