





€25.11/ pieceexcl. VAT
€30.38incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.11 | - |
5+ | €20.93 | 16.67% |
25+ | €19.53 | 22.22% |
50+ | €16.74 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 50 mm |
Groove Diameter | 65.1 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 50 mm |
D | 65.1 mm |
L | 6.3 mm |
O-ring seal | 56,52x5,33 |
r | 1.3 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |