





€28.30/ pieceexcl. VAT
€34.24incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.30 | - |
5+ | €22.64 | 20.00% |
10+ | €18.40 | 35.00% |
30+ | €14.15 | 50.00% |
50+ | €12.74 | 55.00% |
100+ | €11.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 50.8 mm |
Groove Diameter | 61.5 mm |
Groove Width | 4.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 50.8 mm |
D | 61.5 mm |
L | 4.2 mm |
O-ring seal | 55,56x3,53 |
r | 1 mm |
C | 3.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |