





€441.00/ pieceexcl. VAT
€533.61incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €441.00 | - |
5+ | €352.80 | 20.00% |
10+ | €286.65 | 35.00% |
30+ | €220.50 | 50.00% |
50+ | €198.45 | 55.00% |
100+ | €176.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 410 mm |
Groove Diameter | 434 mm |
Groove Width | 8.1 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 410 mm |
D | 434 mm |
L | 8.1 mm |
O-ring seal | 417,96x6,99 |
r | 1.8 mm |
C | 8 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |