





€20.50/ pieceexcl. VAT
€24.81incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.50 | - |
5+ | €16.40 | 20.00% |
10+ | €13.33 | 35.00% |
30+ | €10.25 | 50.00% |
50+ | €9.23 | 55.00% |
100+ | €8.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 36 mm |
Groove Diameter | 43.3 mm |
Groove Width | 3.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 36 mm |
D | 43.3 mm |
L | 3.2 mm |
O-ring seal | 37,77x2,62 |
r | 0.6 mm |
C | 2.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |