Rod seal 0710 PTFE ER39/NBR 35x42,3 L=3,2

  • ERIKS:14193746
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€20.00/ pieceexcl. VAT

€24.20incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.00

-

5+

€16.00

20.00%

10+

€13.00

35.00%

30+

€10.00

50.00%

50+

€9.00

55.00%

100+

€8.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
35 mm
Groove Diameter
42.3 mm
Groove Width
3.2 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
35 mm
D
42.3 mm
L
3.2 mm
O-ring seal
37,77x2,62
r
0.6 mm
C
2.5 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s