Rod seal 0710 PTFE ER39/NBR 32x42,7 L=4,2

  • ERIKS:10020024
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€18.60/ pieceexcl. VAT

€22.51incl. VAT

8 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.60

-

5+

€14.88

20.00%

10+

€12.09

35.00%

30+

€9.30

50.00%

50+

€8.37

55.00%

100+

€7.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
32 mm
Groove Diameter
42.7 mm
Groove Width
4.2 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
32 mm
D
42.7 mm
L
4.2 mm
O-ring seal
36,10x3,53
r
1 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s