





€18.60/ pieceexcl. VAT
€22.51incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.60 | - |
5+ | €14.88 | 20.00% |
10+ | €12.09 | 35.00% |
30+ | €9.30 | 50.00% |
50+ | €8.37 | 55.00% |
100+ | €7.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 32 mm |
Groove Diameter | 39.3 mm |
Groove Width | 3.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 32 mm |
D | 39.3 mm |
L | 3.2 mm |
O-ring seal | 34,59x2,62 |
r | 0.6 mm |
C | 2.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |