Rod seal 0710 PTFE ER39/NBR 320x344 L=8,1

  • ERIKS:10020072
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
320 mm
Groove Diameter
344 mm
Groove Width
8.1 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
320 mm
D
344 mm
L
8.1 mm
O-ring seal
329,57x6,99
r
1.8 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s