Rod seal 0710 PTFE ER39/NBR 30x40,7 L=4,2

  • ERIKS:10020023
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€15.75/ pieceexcl. VAT

€19.06incl. VAT

42 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.75

-

5+

€13.13

16.67%

25+

€12.25

22.22%

50+

€10.50

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
30 mm
Groove Diameter
40.7 mm
Groove Width
4.2 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
30 mm
D
40.7 mm
L
4.2 mm
O-ring seal
34,52x3,53
r
1 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s