Rod seal 0710 PTFE ER39/NBR 20x30,7 L=4,2

  • ERIKS:10020017
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€12.80/ pieceexcl. VAT

€15.49incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.80

-

5+

€10.24

20.00%

10+

€8.32

35.00%

30+

€6.40

50.00%

50+

€5.76

55.00%

100+

€5.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
20 mm
Groove Diameter
30.7 mm
Groove Width
4.2 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
20 mm
D
30.7 mm
L
4.2 mm
O-ring seal
24,99x3,53
r
1 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s