





€123.00/ pieceexcl. VAT
€148.83incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.00 | - |
10+ | €110.70 | 10.00% |
25+ | €98.40 | 20.00% |
50+ | €86.10 | 30.00% |
100+ | €79.95 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 175 mm |
Groove Diameter | 190.1 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 175 mm |
D | 190.1 mm |
L | 6.3 mm |
O-ring seal | 177,17x5,33 |
r | 1.3 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |