Rod seal 0710 PTFE ER39/NBR 16x23,3 L=3,2

  • ERIKS:10020009
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€9.99/ pieceexcl. VAT

€12.09incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.99

-

5+

€8.32

16.67%

25+

€7.77

22.22%

50+

€6.66

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
16 mm
Groove Diameter
23.3 mm
Groove Width
3.2 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
16 mm
D
23.3 mm
L
3.2 mm
O-ring seal
18,72x2,62
r
0.6 mm
C
2.5 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s