Rod seal 0710 PTFE ER39/NBR 160x180,5 L=8,1

  • ERIKS:14193791
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0710 is a two piece single acting rod seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€109.00/ pieceexcl. VAT

€131.89incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€109.00

-

5+

€87.20

20.00%

10+

€70.85

35.00%

30+

€54.50

50.00%

50+

€49.05

55.00%

100+

€43.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0710
Rod diameter
160 mm
Groove Diameter
180.5 mm
Groove Width
8.1 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
160 mm
D
180.5 mm
L
8.1 mm
O-ring seal
168,3x6,99
r
1.8 mm
C
7.5 mm
Max. operating pressure
400 bar
Maximum Speed
15 m/s