





€89.30/ pieceexcl. VAT
€108.05incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.30 | - |
5+ | €71.44 | 20.00% |
10+ | €58.05 | 35.00% |
30+ | €44.65 | 50.00% |
50+ | €40.19 | 55.00% |
100+ | €35.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 138 mm |
Groove Diameter | 153.1 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 138 mm |
D | 153.1 mm |
L | 6.3 mm |
O-ring seal | 142,24x5,33 |
r | 1.3 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |