





€88.40/ pieceexcl. VAT
€106.96incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.40 | - |
5+ | €70.72 | 20.00% |
10+ | €57.46 | 35.00% |
30+ | €44.20 | 50.00% |
50+ | €39.78 | 55.00% |
100+ | €35.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0710 |
Rod diameter | 137 mm |
Groove Diameter | 152.1 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 137 mm |
D | 152.1 mm |
L | 6.3 mm |
O-ring seal | 142,24x5,33 |
r | 1.3 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |