



€10.60/ pieceexcl. VAT
€12.83incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.60 | - |
5+ | €8.48 | 20.00% |
10+ | €6.89 | 35.00% |
30+ | €5.30 | 50.00% |
50+ | €4.77 | 55.00% |
100+ | €4.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0300 |
Rod diameter | 12 mm |
Groove Diameter | 18 mm |
Groove Width | 2.85 mm |
Material seal | PTFE |
Compound | ER81 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Max. operating pressure | 200 bar |
Maximum Speed | 5 m/s |