
€0.22/ pieceexcl. VAT
€0.26incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 660 - ISO 1051 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Head form | Round head |
Diameter | 6 mm |
Length | 10 mm |
DIN standard | 660 |
Type | Rivet |