
€0.06/ pieceexcl. VAT
€0.08incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 660 - ISO 1051 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Head form | Round head |
Diameter | 4 mm |
Length | 8 mm |
DIN standard | 660 |
Type | Rivet |