
€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN661/302 - ISO1051 |
Material | Aluminium |
Head form | Countersunk head |
Diameter | 3 mm |
Length | 8 mm |
DIN standard | 661/302 |
Type | Rivet |