
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7993 |
Series | DIN 7993 |
Material | Spring steel |
Inner Diameter | 7.1 mm |
Outer Diameter | 7.2 mm |
Thickness | 0.8 mm |
Surface protection | Untreated |
DIN standard | 7993 |
Dimension | 8 mm |
Suitable for shaft | Yes |
Model | A |
Type | Retaining ring |