
€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 500Min. order: 500
500 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7993 |
Series | DIN 7993 |
Material | Spring steel |
Inner Diameter | 5.1 mm |
Outer Diameter | 5.2 mm |
Thickness | 0.8 mm |
Surface protection | Untreated |
DIN standard | 7993 |
Dimension | 6 mm |
Suitable for shaft | Yes |
Model | A |
Type | Retaining ring |