
€0.66/ pieceexcl. VAT
€0.79incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7993 |
Series | DIN 7993 |
Material | Spring steel |
Inner Diameter | 56.1 mm |
Outer Diameter | 56.8 mm |
Thickness | 3.2 mm |
Surface protection | Untreated |
DIN standard | 7993 |
Dimension | 60 mm |
Suitable for shaft | Yes |
Model | A |
Type | Retaining ring |