Retaining ring DIN 7993 5mm Steel

  • ERIKS:11792140
  • Manufacturer:4043952722923
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7993
Series
DIN 7993
Material
Spring steel
Inner Diameter
4.1 mm
Outer Diameter
4.2 mm
Thickness
0.8 mm
Surface protection
Untreated
DIN standard
7993
Dimension
5 mm
Suitable for shaft
Yes
Model
A
Type
Retaining ring