Retaining ring DIN 7993 55mm Steel

  • ERIKS:23693889
  • Manufacturer:4043952723012
Image 1
Save to list

€0.64/ pieceexcl. VAT

€0.77incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7993
Series
DIN 7993
Material
Spring steel
Inner Diameter
51.1 mm
Outer Diameter
51.8 mm
Thickness
3.2 mm
Surface protection
Untreated
DIN standard
7993
Dimension
55 mm
Suitable for shaft
Yes
Model
A
Type
Retaining ring