
€0.35/ pieceexcl. VAT
€0.42incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7993 |
Series | DIN 7993 |
Material | Spring steel |
Inner Diameter | 42 mm |
Outer Diameter | 42.5 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
DIN standard | 7993 |
Dimension | 45 mm |
Suitable for shaft | Yes |
Model | A |
Type | Retaining ring |