
€0.31/ pieceexcl. VAT
€0.38incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7993 |
Series | DIN 7993 |
Material | Spring steel |
Inner Diameter | 37.1 mm |
Outer Diameter | 37.5 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
DIN standard | 7993 |
Dimension | 40 mm |
Suitable for shaft | Yes |
Model | A |
Type | Retaining ring |