Retaining ring DIN 7993 35mm Steel

  • ERIKS:11792145
  • Manufacturer:4043952722954
Image 1
Save to list

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7993
Series
DIN 7993
Material
Spring steel
Inner Diameter
32.1 mm
Outer Diameter
32.5 mm
Thickness
2.5 mm
Surface protection
Untreated
DIN standard
7993
Dimension
35 mm
Suitable for shaft
Yes
Model
A
Type
Retaining ring