Retaining ring DIN 7993 28mm Steel

  • ERIKS:11792144
  • Manufacturer:4043952722947
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7993
Series
DIN 7993
Material
Spring steel
Inner Diameter
25.7 mm
Outer Diameter
26 mm
Thickness
2 mm
Surface protection
Untreated
DIN standard
7993
Dimension
28 mm
Suitable for shaft
Yes
Model
A
Type
Retaining ring