
€0.07/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 250Min. order: 250
500 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7993 |
Series | DIN 7993 |
Material | Spring steel |
Inner Diameter | 14.2 mm |
Outer Diameter | 14.4 mm |
Thickness | 1.6 mm |
Surface protection | Untreated |
DIN standard | 7993 |
Dimension | 16 mm |
Suitable for shaft | Yes |
Model | A |
Type | Retaining ring |