Retaining ring Axle (outside) DIN 6799 8mm Spring steel

  • ERIKS:11787510
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 2000Min. order: 2000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6799
Series
DIN 6799
Material
Carbon steel
Inner Diameter
6.52 mm
Outer Diameter
16.3 mm
Thickness
1 mm
Surface protection
Untreated
DIN standard
6799
Dimension
8 mm
Suitable for shaft
Yes
Model
Axle (outside)
Type
Retaining ring