Retaining ring Axle (outside) DIN 6799 7mm Stainless steel

  • ERIKS:12488904
  • Manufacturer:4043377146977
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6799
Series
DIN 6799
Material
Stainless steel
Inner Diameter
5.84 mm
Outer Diameter
14.3 mm
Thickness
0.9 mm
Surface protection
Untreated
Material quality
Stainless steel BL (1.4122)
DIN standard
6799
Dimension
7 mm
Suitable for shaft
Yes
Model
Axle (outside)
Type
Retaining ring