
€0.07/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 1000Min. order: 1000
1000 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6799 |
Series | DIN 6799 |
Material | Stainless steel |
Inner Diameter | 2.7 mm |
Outer Diameter | 7.3 mm |
Thickness | 0.6 mm |
Surface protection | Untreated |
Material quality | Stainless steel BL (1.4122) |
DIN standard | 6799 |
Dimension | 3.2 mm |
Suitable for shaft | Yes |
Model | Axle (outside) |
Type | Retaining ring |