
€0.57/ pieceexcl. VAT
€0.69incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6799 |
Series | DIN 6799 |
Material | Carbon steel |
Inner Diameter | 21.88 mm |
Outer Diameter | 44.6 mm |
Thickness | 2 mm |
Surface protection | Untreated |
DIN standard | 6799 |
Dimension | 24 mm |
Suitable for shaft | Yes |
Model | Axle (outside) |
Type | Retaining ring |