
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6799 |
Series | DIN 6799 |
Material | Stainless steel |
Inner Diameter | 1.94 mm |
Outer Diameter | 6.3 mm |
Thickness | 0.6 mm |
Surface protection | Untreated |
Material quality | Stainless steel BL (1.4122) |
DIN standard | 6799 |
Dimension | 2.3 mm |
Suitable for shaft | Yes |
Model | Axle (outside) |
Type | Retaining ring |