
€0.02/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 5000Min. order: 5000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6799 |
Series | DIN 6799 |
Material | Carbon steel |
Inner Diameter | 1.94 mm |
Outer Diameter | 6.3 mm |
Thickness | 0.6 mm |
Surface protection | Untreated |
DIN standard | 6799 |
Dimension | 2.3 mm |
Suitable for shaft | Yes |
Model | Axle (outside) |
Type | Retaining ring |