
€2.98/ pieceexcl. VAT
€3.60incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6799 |
Series | DIN 6799 |
Material | Stainless steel |
Inner Diameter | 15.92 mm |
Outer Diameter | 37.6 mm |
Thickness | 1.75 mm |
Surface protection | Untreated |
Material quality | Stainless steel BL (1.4122) |
DIN standard | 6799 |
Dimension | 19 mm |
Suitable for shaft | Yes |
Model | Axle (outside) |
Type | Retaining ring |