Retaining ring Axle (outside) DIN 6799 15mm Stainless steel

  • ERIKS:23730155
  • Manufacturer:4043377146915
Image 1
Save to list

€1.41/ pieceexcl. VAT

€1.70incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6799
Series
DIN 6799
Material
Stainless steel
Inner Diameter
12.61 mm
Outer Diameter
29.4 mm
Thickness
1.5 mm
Surface protection
Untreated
Material quality
Stainless steel BL (1.4122)
DIN standard
6799
Dimension
15 mm
Suitable for shaft
Yes
Model
Axle (outside)
Type
Retaining ring