
€0.72/ pieceexcl. VAT
€0.88incl. VAT
Sold per: 200Min. order: 200
400 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6799 |
Series | DIN 6799 |
Material | Stainless steel |
Inner Diameter | 10.45 mm |
Outer Diameter | 23.4 mm |
Thickness | 1.3 mm |
Surface protection | Untreated |
Material quality | Stainless steel BL (1.4122) |
DIN standard | 6799 |
Dimension | 12 mm |
Suitable for shaft | Yes |
Model | Axle (outside) |
Type | Retaining ring |