Retaining ring Axle (outside) DIN 6799 12mm Spring steel

  • ERIKS:11787513
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6799
Series
DIN 6799
Material
Carbon steel
Inner Diameter
10.45 mm
Outer Diameter
23.4 mm
Thickness
1.3 mm
Surface protection
Untreated
DIN standard
6799
Dimension
12 mm
Suitable for shaft
Yes
Model
Axle (outside)
Type
Retaining ring