Reflex level gauge body 11591 Mild Steel/Borosilicate Height: 3097mm Connection type: Double

  • ERIKS:14813328
Image 1
Image 2
Image 1
Image 2
The Econ® level gauge is designed for use in the shipping and offshore industry for tanks containing flammable liquids such as fuel and oil tanks. It meets the requirements of SOLAS (Safety Of Lives At Sea) and is also approved by many shipping authorities worldwide, including Det Norske Veritas (DNV), RINA, Lloyds Register of Shipping, Nippon Kaiji Kyokai and Bureau Veritas.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
11591
Connection type
Double
Height
3097 mm
Pressure rating
PN2.5
PMO - maximum operating pressure
2.67 bar
Housing material
Mild Steel
Material glass
Borosilicate
Seal material
NBR
Medium temperature
from -35 to 80